Motion
FLK-3000FC/PRV240

FLUKE ELECTRONICS
FLK-3000FC/PRV240

Multimeter - 240 V dc Max, 20 A AC current
Mi Item #09369406
MFR #FLK-3000FC/PRV240
Price$1,057.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLK-3000FC/PRV240

Multimeter - 240 V dc Max, 20 A AC current
Mi Item #09369406
MFR #FLK-3000FC/PRV240

Mfr description
FLK-3000FC/PRV240 3000FC DMM +PRV240
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,057.70/each

Specifications

Dimensions

  • Maximum DC Voltage Measurement
    240 V dc

Details

  • Battery Type
    3 AA Alkaline batteries, Four AA batteries
  • Max Ac Current Measurement
    20 A
  • Max Dc Current Measurement
    20 A
  • Power Source
    Battery
  • Series
    3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)