Motion
FLUKE-117/PRV240

FLUKE ELECTRONICS
FLUKE-117/PRV240

FLUKE-117 DMM +PRV240 PROVING UNIT KIT
Mi Item #09369408
MFR #FLUKE-117/PRV240
Price$709.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLUKE-117/PRV240

FLUKE-117 DMM +PRV240 PROVING UNIT KIT
Mi Item #09369408
MFR #FLUKE-117/PRV240

Mfr description
FLUKE-117/PRV240 FLUKE-117 DMM +PRV240
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$709.61/each

Specifications

Dimensions

  • Dimensions
    6.5700 in x 3.3100 in x 1.8200 in, 167 mm x 84 mm x 46 mm
  • Weight
    550 g, 0.23 kg, 8 oz

Details

  • Battery Type
    24 A IEC LR03, 4 AA Alkaline batteries NEDA, 9 volt Alkaline, IEC 6LR61
  • Operating Temperature
    -10 to 50 °C
  • Power Source
    Battery
  • Series
    117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)