Motion
FLUKE-T150/PRV240

FLUKE ELECTRONICS
FLUKE-T150/PRV240

Multimeter - 1000 V dc Max, 240 V ac Max, 60 mA AC current
Mi Item #09369409
MFR #FLUKE-T150/PRV240
Price$654.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLUKE-T150/PRV240

Multimeter - 1000 V dc Max, 240 V ac Max, 60 mA AC current
Mi Item #09369409
MFR #FLUKE-T150/PRV240

Mfr description
FLUKE-T150/PRV240 FLUKE-T150 +PRV240
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$654.33/each

Specifications

Dimensions

  • Maximum DC Voltage Measurement
    1000 V dc

Details

  • Max Ac Current Measurement
    60 mA
  • Max Dc Current Measurement
    60 mA
  • Maximum AC Voltage Measurement
    240 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)