Motion
4856105
Infrared Thermometer - 32 to 122 °F, 0 to 50 °C Operating Temperature, 1 x AA, less than 500 ms Response Time, Backlit LCD Display
Mi Item #09369502
MFR #4856105
Price$395.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Infrared Thermometer - 32 to 122 °F, 0 to 50 °C Operating Temperature, 1 x AA, less than 500 ms Response Time, Backlit LCD Display
Mi Item #09369502
MFR #4856105

Mfr description
FLUKE-64 MAX IR THERMOMETER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$395.40/each

Specifications

Dimensions

  • Dimensions
    6.8800 x 3.3400 x 2.9500 in, 175 x 85 x 75 mm
  • Resolution
    0.1 °C, 0.2 °F
  • Weight
    255 g, 8.99 oz

Details

  • Basic Accuracy
    ±1% / ±1.0°C
  • Battery Type
    1 x AA
  • Display
    Backlit LCD
  • Display Type
    Backlit LCD
  • Distance To Spot Ratio
    20:1
  • Maximum Temperature
    600 °C, 1112 °F
  • Minimum Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    0 to 50 °C, 32 to 122 °F
  • Power Supply Type
    1 AA Battery
  • Response Time
    less than 500 ms
  • Surface Temperature Range
    32 to 122 °F;0 to 50 °C
  • Temperature Range
    0 to 50 °C, 32 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)