Motion
4884288
FLUKE CONNECT INSTALLATION TESTER W/INSULATION PR
Mi Item #09369512
MFR #4884288
Price$6,559.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLUKE CONNECT INSTALLATION TESTER W/INSULATION PR
Mi Item #09369512
MFR #4884288

Mfr description
FLK-1664FC US FLUKE CONNECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,559.88/each

Specifications

Dimensions

  • Length
    25 cm
  • Weight
    1.3 kg

Details

  • Max Voltage Measurement
    500 V ac
  • Min Voltage Measurement
    50 V ac
  • Voltage Measurement Range
    500 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)