Motion
5009340
Laser Level - 100 ft Maximum Measuring Range
MI ITEM #09369538
MFR #5009340
Price$589.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Laser Level - 100 ft Maximum Measuring Range
MI ITEM #09369538
MFR #5009340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$589.03/each

Specifications

Dimensions

  • Battery Size
    AA
  • Height
    4-5/8 in
  • Length
    4-1/8 in
  • Maximum Measuring Range
    100 ft
  • Width
    2-1/2 in

Details

  • Batteries Included
    Yes
  • Battery Type
    Alkaline
  • Case Included
    Yes
  • Color
    Red
  • Features
    Accuracy - 1/8 in at 30 ft. (3 mm @ 10 m), Red laser beam, Point laser direction, 90° up, down, forward, Durable pendulum lock platform, IP54 rating to limit dust and water entry for years of operation on the job site
  • Level Type
    Self-levling Point Laser

Overview

Mfr description
PLS 3R Z 3-POINT RED LASER BARE TOOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought