Motion
FLUKE-87V-MAX/E2

FLUKE ELECTRONICS
FLUKE-87V-MAX/E2

Multimeter - 1000 V dc Max, 1000 V ac Max, 10 A AC current
MI ITEM #09369621
MFR #FLUKE-87V-MAX/E2
Price$1,081.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLUKE-87V-MAX/E2

Multimeter - 1000 V dc Max, 1000 V ac Max, 10 A AC current
MI ITEM #09369621
MFR #FLUKE-87V-MAX/E2

Mfr description
FLUKE-87V-MAX/E2 KIT INDUSTRIAL TRUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,081.81/each

Specifications

Dimensions

  • Dimensions
    6 x 10.10 x 21.50 cm
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    698.5 g

Details

  • Amps AC
    0.1 A to 10 A
  • Battery Type
    3 AA batteries
  • Max Ac Current Measurement
    10 A
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    1000 V ac
  • Operating Temperature
    -20 to 55 °C
  • Power Source
    Battery
  • Standards Met
    CE, CSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)