Motion
7010379618

3M HEALTH CARE
7010379618

3M™ Zeta Plus™ H Series Filter Cartridge 4524501D 50H, 12 in x 10.7 in, 16 cell, Silicone, 2/Case
MI ITEM #09369635
MFR #7010379618
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010379618

3M™ Zeta Plus™ H Series Filter Cartridge 4524501D 50H, 12 in x 10.7 in, 16 cell, Silicone, 2/Case
MI ITEM #09369635
MFR #7010379618

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010379618 ZETA PLUS H SERIES FILTER CAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • High wet-tensile strength filter media withstands multiple steaming and hot water sanitization cycles
  • Extended filter life provides high throughputs, fewer change-outs and reduced operating costs over conventional plate and frame filters
  • Depth filtration and electrokinetic adsorption provide efficient haze and particle reduction at micron ratings smaller than the mechanical rating alone
  • Variety of cartridge sizes offer flexible options for flow requirements
  • All Components are FDA CFR 21 listed for use with food & beverage filter applications

Specifications

  • Overall Length
    10.75 in
  • Weight
    8.670 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text