Motion
7000050939

3M HEALTH CARE
7000050939

3M™ LifeASSURE™ BDA Series Filter Cartridge, BDA020F02BA, 20 in, 0.2 um, 226/Spear, Silicone, 6/Case
MI ITEM #09369641
MFR #7000050939
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000050939

3M™ LifeASSURE™ BDA Series Filter Cartridge, BDA020F02BA, 20 in, 0.2 um, 226/Spear, Silicone, 6/Case
MI ITEM #09369641
MFR #7000050939

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000050939 LIFEASSURE BDA SERIES FILTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Validated 0.2 μm absolute rated membrane for reliable sterilizing filtration
  • Asymmetric dual-layer polyether sulfone membrane provides exceptionally high capacity and service life to help maximize economy
  • The Advanced Pleat Technology Construction results in superior fluid and contaminant access to filter surface area for greatest service life and flow rates
  • All materials are CFR 21 listed and are compliant with Regulation (EC) 1935/2004 to ease regulatory concerns

Specifications

  • Overall Length
    20 in
  • Weight
    2.143 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text