Motion
7000051229

3M HEALTH CARE
7000051229

3M™ High Flow Series Filter Cartridge HF10PP001A01, 7 in x 10 in, 1 um, Silicone, 1/Case
Mi Item #09369656
MFR #7000051229
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000051229

3M™ High Flow Series Filter Cartridge HF10PP001A01, 7 in x 10 in, 1 um, Silicone, 1/Case
Mi Item #09369656
MFR #7000051229

Mfr description
7000051229 HIGH FLOW SERIES FILTER CARTR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique radial pleat design facilitates high flow capability and uses less space than competitive filter elements
  • High contaminant loading capacity provides consistent performance and effluent quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 in
  • Weight
    2.656 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)