1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010338347 POST-IT NOTES 654 3IN X 3IN (7.62 CM X 7.62 CM) CANARY YELLOW
Post-it® Notes 654 3 in x 3 in (7.62 cm x 7.62 cm) Canary Yellow
Mi Item #
09369660
MFR #
7010338347 POST-IT NOTES 654 3IN X 3IN (7.62 CM X 7.62 CM) CANARY YELLOW
Price
$25.45
/pk
Qty
Add to Cart
Previous Page
Home
3M 7010338347 POST-IT NOTES 654 3IN X 3IN (7.62 CM X 7.62 CM) CANARY YELLOW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010338347 POST-IT NOTES 654 3IN X 3IN (7.62 CM X 7.62 CM) CANARY YELLOW
Post-it® Notes 654 3 in x 3 in (7.62 cm x 7.62 cm) Canary Yellow
Mi Item #
09369660
MFR #
7010338347 POST-IT NOTES 654 3IN X 3IN (7.62 CM X 7.62 CM) CANARY YELLOW
Mfr description
7010338347 POST-IT NOTES 654 3IN X 3IN
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$25
.45
/pk
Add to Cart
Specifications
Dimensions
Height
0.4 in
Length
3 in
Weight
1.218 lb
Width
3 in
Details
Color
Yellow
Material
Paper
UPC_NO
00021200697258
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items