1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100116940 POST-IT FLAGS, 680-HVRD 1 IN X 1.7 IN . 24/CASE
Post-it® Flags, 680-HVRD, 1 in. x 1.7 in. 24/case
Mi Item #
09369668
MFR #
7100116940 POST-IT FLAGS, 680-HVRD 1 IN X 1.7 IN . 24/CASE
Price
$16.67
/rl
Qty
Add to Cart
Previous Page
Home
3M 7100116940 POST-IT FLAGS, 680-HVRD 1 IN X 1.7 IN . 24/CASE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100116940 POST-IT FLAGS, 680-HVRD 1 IN X 1.7 IN . 24/CASE
Post-it® Flags, 680-HVRD, 1 in. x 1.7 in. 24/case
Mi Item #
09369668
MFR #
7100116940 POST-IT FLAGS, 680-HVRD 1 IN X 1.7 IN . 24/CASE
Mfr description
7100116940 POST-IT FLAGS, 680-HVRD 1 IN
For industrial/occupational use only. Not for consumer sale or use.
Great for marking documents without writing on them
Sticks securely and removes cleanly
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$16
.67
/rl
Add to Cart
Specifications
Dimensions
Length
1.7 in
Weight
0.089 lb
Width
1 in
Details
Color
Red
Manufacturer Upc Number
00051141944838
UPC_NO
00051141944838
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items