Motion
DT8IW

3M
DT8IW

Duct Tape - 1.8800 in Wide, 60 yd Long, 0.0080 in, 0.20 mm Thick, Tensile Strength: 42 N/cm, Black Color
Mi Item #09369681
MFR #DT8IW
Price$13.40/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
DT8IW

Duct Tape - 1.8800 in Wide, 60 yd Long, 0.0080 in, 0.20 mm Thick, Tensile Strength: 42 N/cm, Black Color
Mi Item #09369681
MFR #DT8IW

Mfr description
7100174104 ALL PURPOSE DUCT TAPE DT8,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.40/rl

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    60 yd
  • Overall Length
    54.80 m, 59.93 yd
  • Overall Thickness
    8 mil | 0.20 mm
  • Overall Width
    1.8800 in, 48 mm
  • Tensile Strength
    42
  • Thickness
    0.0080 in, 0.20 mm
  • Width
    1.8800 in

Details

  • Adhesion Strength
    74 oz/in
  • Adhesive Material
    Natural Rubber
  • Backing Material
    Cloth Scrim, Polyethylene
  • Color
    Black
  • Elongation at Break
    19 %
  • Material
    Fabric Reinforced Polyethylene Film
  • Product Form
    Roll
  • Product Types
    Duct Tape
  • Standards Met
    UL 723
  • UPC_NO
    00689330178094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)