Motion
80CC

3M
80CC

Sponge - Fiber | Mineral | Resin Material, Color: Blue
Mi Item #09369684
MFR #80CC
Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80CC

Sponge - Fiber | Mineral | Resin Material, Color: Blue
Mi Item #09369684
MFR #80CC

Mfr description
7010029060 SCOTCH-BRITE BIG BLUE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to remove heavy food soil deposits on cookware and equipment
  • Thick fibers will not splinter or rust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.93/each

Specifications

Dimensions

  • Sponge Length
    8.5000 in
  • Sponge Width
    4.5000 in

Details

  • Manufacturer Stock Number
    7010029060
  • Manufacturer Upc Number
    50048011592522
  • Number of Sponges
    5
  • Sponge Color
    Blue
  • Sponge Material
    Mineral | Resin
  • Sponge Type
    Scouring Pad
  • UPC_NO
    50048011592522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)