Motion
H500SSL3/4PK
Manual Mechanical Air Control Valve - 2-Way, 3000 psi, 206 bar Max, 3/4 in Port, Stainless Steel Body
Mi Item #09377395
MFR #H500SSL3/4PK
Price$674.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Mechanical Air Control Valve - 2-Way, 3000 psi, 206 bar Max, 3/4 in Port, Stainless Steel Body
Mi Item #09377395
MFR #H500SSL3/4PK

Mfr description
H-500-SS-L-3/4-PK SS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$674.98/each

Specifications

Dimensions

  • Overall Height
    2.3600 in, 60 mm
  • Overall Length
    3.6500 in, 92.70 mm
  • Overall Width
    1.5000 in, 38.20 mm
  • Port Size
    3/4 in

Details

  • Actuator Type
    Lever
  • Body Material
    Stainless Steel
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    3000 psi, 206 bar
  • Number Of Ports
    2
  • Port Connection Type
    LET-LOK
  • Seal Material
    PEEK
  • Standards Met
    ISO 15848-1, 2006 (E), ASTM A351 Gr. CF3M, ASTM A351 Gr. CF8M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)