Motion
H400ASSL8MM50PSI

HAMLET VALVE & FITTING
H400ASSL8MM50PSI

H400-A Series, SS 316 Adjustable Check Valve
Mi Item #09377415
MFR #H400ASSL8MM50PSI
Price$218.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H400ASSL8MM50PSI

H400-A Series, SS 316 Adjustable Check Valve
Mi Item #09377415
MFR #H400ASSL8MM50PSI

Mfr description
H-400A-SS-L-8MM 50PSI SS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.31/each

Specifications

Dimensions

  • Overall Length
    2.7000 in, 68.50 mm
  • Overall Width
    1.0000 in, 25.40 mm
  • Port Size
    8 mm

Details

  • Action
    Non Return
  • Actuation
    Spring Loaded
  • Ambient Temperature Range
    -10 to 400 °F, -23.3 to 204 °C
  • Body Material
    316 Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    1.47 Cv
  • Flow Rate
    1.47 Cv
  • Max Operating Temperature
    204 °C, 400 °F
  • Min Operating Temperature
    -23 °C, -10 °F
  • Operating Medium
    Nitrogen
  • Operating Pressure Range
    0 to 413.7 bar, 0 to 6000 psi
  • Operating Temperature Range
    -23.3 to 204 °C, -10 to 400 °F
  • Piping Type
    LET-LOK Compression
  • Port Connection Type
    LET-LOK
  • Port Gender
    Female
  • Seal Material
    Fluorocarbon FKM
  • Valve Function
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)