Motion
H500SSL12MMA2C
Manual Mechanical Air Control Valve - 2-Way, 3000 psig Max, 12 mm Port, Stainless Steel Body
Mi Item #09377711
MFR #H500SSL12MMA2C
Price$1,143.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Mechanical Air Control Valve - 2-Way, 3000 psig Max, 12 mm Port, Stainless Steel Body
Mi Item #09377711
MFR #H500SSL12MMA2C

Mfr description
H-500-SS-L-12MM-A2C SS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,143.62/each

Specifications

Dimensions

  • Overall Height
    2.2200 in, 56.50 mm
  • Overall Length
    92.30 mm, 3.6300 in
  • Overall Width
    1.2600 in, 32 mm
  • Port Size
    12 mm

Details

  • Actuator Type
    Pneumatic Actuator
  • Body Material
    Stainless Steel
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    3000 psig
  • Number Of Ports
    2
  • Port Connection Type
    Compression
  • Seal Material
    PTFE
  • Standards Met
    ISO 15848-1, 2006 (E)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)