Motion
H410HPSSN11/3PSIBU

HAMLET VALVE & FITTING
H410HPSSN11/3PSIBU

H400-HP Series, SS 316 Check Valve, 1" Femal
Mi Item #09377725
MFR #H410HPSSN11/3PSIBU
Price$704.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H410HPSSN11/3PSIBU

H400-HP Series, SS 316 Check Valve, 1" Femal
Mi Item #09377725
MFR #H410HPSSN11/3PSIBU

Mfr description
H-410HP-SS-N-1" 1/3PSI-BU SS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.70/each

Specifications

Dimensions

  • Overall Height
    1.6250 in, 41.27 mm
  • Overall Length
    3.2300 in, 82.04 mm
  • Overall Width
    1.6250 in, 41.27 mm
  • Port Size
    3/4 in

Details

  • Action
    Blocks Reverse Flow
  • Actuation
    Spring Loaded
  • Ambient Temperature Range
    -10 to 250 °F, -23.3 to 121 °C
  • Body Material
    316 Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    4.48 Cv
  • Flow Rate
    4.48 Cv
  • Max Operating Temperature
    121 °C, 250 °F
  • Min Operating Temperature
    -23 °C, -10 °F
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    0 to 296 bar, 0 to 4300 psi
  • Operating Temperature Range
    -23.3 to 121 °C, -10 to 250 °F
  • Piping Type
    NPT
  • Port Connection Type
    NPT
  • Port Gender
    Female
  • Seal Material
    Buna N
  • Valve Function
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)