Motion
H900HPSSL1/4COC

HAMLET VALVE & FITTING
H900HPSSL1/4COC

H-900-HP-SS-L-1/4-C OC SS VALVE
MI ITEM #09377927
MFR #H900HPSSL1/4COC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H900HPSSL1/4COC

H-900-HP-SS-L-1/4-C OC SS VALVE
MI ITEM #09377927
MFR #H900HPSSL1/4COC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet size
    0.2500 in
  • Outlet Size
    0.2500 in

Details

  • Material
    Stainless Steel
  • Maximum Operating Pressure
    6000 psi

Overview

Mfr description
H-900-HP-SS-L-1/4-C OC SS VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought