Motion
H500SSL1/2A2COC

HAMLET VALVE & FITTING
H500SSL1/2A2COC

Manual Mechanical Air Control Valve - 2-Way, 3000 psi, 206 bar Max, 1/2 in Port, Stainless Steel Body
Mi Item #09378163
MFR #H500SSL1/2A2COC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H500SSL1/2A2COC

Manual Mechanical Air Control Valve - 2-Way, 3000 psi, 206 bar Max, 1/2 in Port, Stainless Steel Body
Mi Item #09378163
MFR #H500SSL1/2A2COC

Mfr description
H-500-SS-L-1/2-A2C OC SS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.2200 in, 56.50 mm
  • Overall Length
    3.6300 in, 92.30 mm
  • Overall Width
    1.2600 in, 32 mm
  • Port Size
    1/2 in

Details

  • Actuator Type
    Lever
  • Body Material
    Stainless Steel
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    3000 psi, 206 bar
  • Number Of Ports
    2
  • Port Connection Type
    Compression
  • Seal Material
    PTFE
  • Standards Met
    ISO 15848-1, 2006 (E)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)