Specifications
Dimensions
- Overall Length97.30 mm, 3.8300 in
- Overall Width1.6250 in, 41.28 mm
- Port Size1 in
Details
- ActionSpring Loaded Check
- ActuationSpring Loaded
- Ambient Temperature Range-10 to 400 °F, -23.3 to 204 °C
- Body Material316 Stainless Steel
- Flow Coefficient Cv Flow Factor Kv4.7 Cv
- Flow Rate4.7 Cv
- Max Operating Temperature204 °C, 400 °F
- Min Operating Temperature-10 °F, -23 °C
- Operating MediumCompressed Air
- Operating Pressure Range0 to 4100 psi, 0 to 282 bar
- Operating Temperature Range-23.3 to 204 °C, -10 to 400 °F
- Piping TypeNPT
- Port Connection TypeFemale NPT
- Port GenderFemale
- Seal MaterialFluorocarbon FKM
- Valve FunctionCheck Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)