Specifications
Dimensions
- Overall Height1.1000 in, 28 mm
- Overall Length2.0700 in, 52.50 mm
- Overall Width0.7500 in, 19.05 mm
- Port Size1/4 in
Details
- ActionNon Return
- ActuationSpring Loaded
- Ambient Temperature Range-10 to 500 °F, -23.3 to 260 °C
- Body Material316 Stainless Steel
- Flow Coefficient Cv Flow Factor Kv0.47 Cv
- Flow Rate0.47 Cv
- Max Operating Temperature260 °C, 500 °F
- Min Operating Temperature-26 °C, -15 °F
- Operating MediumCompressed Air
- Operating Pressure Range0 to 207 bar, 0 to 3000 psi
- Operating Temperature Range-23.3 to 260 °C, -10 to 500 °F
- Piping TypeNPT
- Port Connection TypeFemale NPT
- Port GenderFemale
- Seal MaterialPerfluor
- Valve FunctionCheck Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)