Motion
H410HPSSN3/41PSEPOC

HAMLET VALVE & FITTING
H410HPSSN3/41PSEPOC

H-410HP-SS-N-3/4-1PS-EPOC SS VALVE
Mi Item #09378657
MFR #H410HPSSN3/41PSEPOC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H410HPSSN3/41PSEPOC

H-410HP-SS-N-3/4-1PS-EPOC SS VALVE
Mi Item #09378657
MFR #H410HPSSN3/41PSEPOC

Mfr description
H-410HP-SS-N-3/4-1PS-EPOC SS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3.2900 in, 83.60 mm
  • Overall Width
    1.0000 in, 25.40 mm
  • Port Size
    1/2 in

Details

  • Action
    Non Return
  • Actuation
    Spring Loaded
  • Ambient Temperature Range
    -50 to 300 °F, -45.5 to 148 °C
  • Body Material
    316 Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    1.68 Cv
  • Flow Rate
    1.68 Cv
  • Max Operating Temperature
    148 °C, 300 °F
  • Min Operating Temperature
    -45 °C, -50 °F
  • Operating Medium
    Nitrogen
  • Operating Pressure Range
    0 to 413 bar, 0 to 6000 psi
  • Operating Temperature Range
    -45.5 to 148 °C, -50 to 300 °F
  • Piping Type
    NPT
  • Port Connection Type
    NPT
  • Port Gender
    Female
  • Seal Material
    EPDM
  • Valve Function
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)