Motion
H400HPSSL1/21/3PSCNG

HAMLET VALVE & FITTING
H400HPSSL1/21/3PSCNG

H-400HP-SS-L-1/2-1/3PSCNG SS VALVE
Mi Item #09379255
MFR #H400HPSSL1/21/3PSCNG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H400HPSSL1/21/3PSCNG

H-400HP-SS-L-1/2-1/3PSCNG SS VALVE
Mi Item #09379255
MFR #H400HPSSL1/21/3PSCNG

Mfr description
H-400HP-SS-L-1/2-1/3PSCNG SS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.4300 in, 61.80 mm
  • Overall Width
    0.6880 in, 17.46 mm
  • Port Size
    1/4 in

Details

  • Action
    Check Valve
  • Actuation
    Spring Loaded
  • Ambient Temperature Range
    -40 to 248 °F, -40 to 120 °C
  • Body Material
    316 Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    0.67 Cv
  • Flow Rate
    0.67 Cv
  • Max Operating Temperature
    120 °C, 248 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Medium
    CNG, NGV
  • Operating Pressure Range
    0 to 260 bar, 0 to 3770 psi
  • Operating Temperature Range
    -40 to 120 °C, -40 to 248 °F
  • Piping Type
    LET-LOK Compression
  • Port Connection Type
    LET-LOK
  • Port Gender
    Female
  • Seal Material
    Fluorocarbon FKM
  • Standards Met
    ECE R110
  • Valve Function
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)