Motion
H500SSL6MMT
Manual Mechanical Air Control Valve - 2-Way, 6 mm Port, Stainless Steel Body
Mi Item #09379775
MFR #H500SSL6MMT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Mechanical Air Control Valve - 2-Way, 6 mm Port, Stainless Steel Body
Mi Item #09379775
MFR #H500SSL6MMT

Mfr description
H-500-SS-L-6MM-T SS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.8900 in, 48 mm
  • Overall Length
    3.1700 in, 80.50 mm
  • Overall Width
    1.0000 in, 25.50 mm
  • Port Size
    6 mm

Details

  • Actuator Type
    Lever
  • Body Material
    Stainless Steel
  • Flow Direction
    2-Way
  • Number Of Ports
    2
  • Port Connection Type
    LET-LOK
  • Seal Material
    PTFE
  • Standards Met
    ISO 15848-1, 2006 (E), ASTM A351 Gr. CF3M, ASTM A351 Gr. CF8M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)