Specifications
Dimensions
- Overall Length3.4840 in, 88.50 mm
- Port Size16 mm
Details
- ActionSpring Loaded Check
- ActuationSpring Loaded
- Ambient Temperature Range-10 to 400 °F, -23.3 to 204 °C
- Body Material316 Stainless Steel
- Flow Coefficient Cv Flow Factor Kv4.7 Cv
- Flow Rate4.7 Cv
- Max Operating Temperature400 °F, 204 °C
- Min Operating Temperature-23 °C, -10 °F
- Operating MediumCompressed Air
- Operating Pressure Range0 to 344.7 bar, 0 to 5000 psi
- Operating Temperature Range-23.3 to 204 °C, -10 to 400 °F
- Piping TypeLET-LOK Compression
- Port Connection TypeLET-LOK
- Port GenderFemale
- Seal MaterialFluorocarbon FKM
- Valve FunctionCheck Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)