Motion
H500SSL11/2OC
Manual Mechanical Air Control Valve - 2-Way, 2000 psi, 137 bar Max, 1-1/2 in Port, Stainless Steel Body
Mi Item #09380109
MFR #H500SSL11/2OC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Mechanical Air Control Valve - 2-Way, 2000 psi, 137 bar Max, 1-1/2 in Port, Stainless Steel Body
Mi Item #09380109
MFR #H500SSL11/2OC

Mfr description
H-500-SS-L-1-1/2 OC SS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1-1/2 in

Details

  • Actuator Type
    Lever
  • Body Material
    Stainless Steel
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    2000 psi, 137 bar
  • Number Of Ports
    2
  • Port Connection Type
    LET-LOK
  • Seal Material
    PTFE
  • Standards Met
    ISO 15848-1, 2006 (E)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)