Specifications
Dimensions
- Overall Height1.2800 in, 32.60 mm
- Overall Length3.0300 in, 77 mm
- Overall Width0.9380 in, 23.80 mm
- Port Size1/2 in
Details
- ActionSpring Loaded Check
- ActuationSpring Loaded
- Ambient Temperature Range-15 to 500 °F, -26.1 to 260 °C
- Body Material316 Stainless Steel
- Flow Coefficient Cv Flow Factor Kv1.68 Cv
- Flow Rate1.68 Cv
- Max Operating Temperature260 °C, 500 °F
- Min Operating Temperature-26 °C, -15 °F
- Operating MediumAir
- Operating Pressure Range0 to 206.8 bar, 0 to 3000 psi
- Operating Temperature Range-26.1 to 260 °C, -15 to 500 °F
- Piping TypeLET-LOK Compression
- Port Connection TypeLET-LOK
- Port GenderFemale
- Seal MaterialPerfluor
- Valve FunctionCheck Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)