Motion
H400SSL3/85PSILF

HAMLET VALVE & FITTING
H400SSL3/85PSILF

06INS-06INS CHK VALVE, 5 PSI CP, LUBE FREE
Mi Item #09380477
MFR #H400SSL3/85PSILF
Price$289.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H400SSL3/85PSILF

06INS-06INS CHK VALVE, 5 PSI CP, LUBE FREE
Mi Item #09380477
MFR #H400SSL3/85PSILF

Mfr description
H-400-SS-L-3/8-5 PSI LF SS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.95/each

Specifications

Dimensions

  • Overall Length
    2.5000 in, 63.50 mm
  • Port Size
    3/8 in

Details

  • Action
    Spring Loaded Check
  • Actuation
    Spring Loaded
  • Ambient Temperature Range
    -10 to 375 °F, -23.3 to 190 °C
  • Body Material
    316 Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    1.47 Cv
  • Flow Rate
    1.47 Cv
  • Max Operating Temperature
    190 °C, 375 °F
  • Min Operating Temperature
    -23 °C, -10 °F
  • Operating Medium
    Nitrogen
  • Operating Pressure Range
    0 to 206 bar, 0 to 3000 psi
  • Operating Temperature Range
    -23.3 to 190 °C, -10 to 375 °F
  • Piping Type
    LET-LOK Compression
  • Port Connection Type
    LET-LOK
  • Port Gender
    Female
  • Seal Material
    Fluorocarbon FKM
  • Valve Function
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)