Specifications
Dimensions
- Overall Length2.2800 in, 58 mm
- Overall Width0.6880 in, 17.50 mm
- Port Size1/4 in
Details
- ActionOne Way
- ActuationSpring Loaded
- Ambient Temperature Range-50 to 300 °F, -45.5 to 148 °C
- Body Material316 Stainless Steel
- Flow Coefficient Cv Flow Factor Kv0.47 Cv
- Flow Rate0.47 Cv
- Max Operating Temperature148 °C, 300 °F
- Min Operating Temperature-45 °C, -50 °F
- Operating MediumCompressed Air
- Operating Pressure Range0 to 413.7 bar, 0 to 6000 psi
- Operating Temperature Range-45.5 to 148 °C, -50 to 300 °F
- Piping TypeFace Seal
- Port Connection TypeMetal Face Seal Male
- Port GenderMale
- Seal MaterialEPDM
- Valve FunctionCheck Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)