Motion
H400SSL1/21PSINE

HAMLET VALVE & FITTING
H400SSL1/21PSINE

H-400-SS-L-1/2-1 PSI-NE SS VALVE
Mi Item #09380596
MFR #H400SSL1/21PSINE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H400SSL1/21PSINE

H-400-SS-L-1/2-1 PSI-NE SS VALVE
Mi Item #09380596
MFR #H400SSL1/21PSINE

Mfr description
H-400-SS-L-1/2-1 PSI-NE SS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    0.9800 in, 25 mm
  • Overall Length
    2.3800 in, 60.50 mm
  • Overall Width
    0.6250 in, 15.88 mm
  • Port Size
    1/4 in

Details

  • Action
    Spring Loaded Check
  • Actuation
    Spring Loaded
  • Ambient Temperature Range
    -40 to 250 °F, -40 to 121 °C
  • Body Material
    316 Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    0.47 Cv
  • Flow Rate
    0.47 Cv
  • Max Operating Temperature
    121 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Medium
    Nitrogen
  • Operating Pressure Range
    0 to 206.8 bar, 0 to 3000 psi
  • Operating Temperature Range
    -40 to 121 °C, -40 to 250 °F
  • Piping Type
    LET-LOK Compression
  • Port Connection Type
    LET-LOK
  • Port Gender
    Female
  • Seal Material
    Polychloroprene
  • Valve Function
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)