Motion
H500SSL1/4A2COC

HAMLET VALVE & FITTING
H500SSL1/4A2COC

Manual Mechanical Air Control Valve - 2-Way, 3000 psig Max, 1/4 in Port, Stainless Steel Body
Mi Item #09380626
MFR #H500SSL1/4A2COC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H500SSL1/4A2COC

Manual Mechanical Air Control Valve - 2-Way, 3000 psig Max, 1/4 in Port, Stainless Steel Body
Mi Item #09380626
MFR #H500SSL1/4A2COC

Mfr description
H-500-SS-L-1/4-A2C OC SS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3.1700 in, 80.50 mm
  • Overall Width
    1.0000 in, 25.50 mm
  • Port Size
    1/4 in

Details

  • Actuator Type
    Double Acting Aluminum Actuator
  • Body Material
    Stainless Steel
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    3000 psig
  • Number Of Ports
    2
  • Port Connection Type
    LET-LOK
  • Seal Material
    PTFE
  • Standards Met
    ISO 15848-1, 2006 (E), ATEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)