Specifications
Dimensions
- Overall Height1.0000 in, 25.40 mm
- Overall Length3.0300 in, 76.96 mm
- Overall Width1.0000 in, 25.40 mm
- Port Size1/2 in
Details
- ActionSpring Loaded Check
- ActuationSpring Loaded
- Ambient Temperature Range-10 to 400 °F, -23.3 to 204 °C
- Body Material316 Stainless Steel
- Flow Coefficient Cv Flow Factor Kv1.8 Cv
- Flow Rate1.8 Cv
- Max Operating Temperature204 °C, 400 °F
- Min Operating Temperature-23 °C, -10 °F
- Operating MediumCompressed Air
- Operating Pressure Range0 to 6000 psi, 0 to 413.7 bar
- Operating Temperature Range-23.3 to 204 °C, -10 to 400 °F
- Piping TypeNPT
- Port Connection TypeFemale NPT
- Port GenderFemale
- Seal MaterialFluorocarbon FKM
- Valve FunctionCheck Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)