Motion
H480OPASSN1/43PSIOC

HAMLET VALVE & FITTING
H480OPASSN1/43PSIOC

H-480OPA-SS-N-1/4-3PSI OC SS VALVE
Mi Item #09380975
MFR #H480OPASSN1/43PSIOC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H480OPASSN1/43PSIOC

H-480OPA-SS-N-1/4-3PSI OC SS VALVE
Mi Item #09380975
MFR #H480OPASSN1/43PSIOC

Mfr description
H-480OPA-SS-N-1/4-3PSI OC SS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Body Material
    316 Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    0.67 Cv
  • Flow Rate
    0.67 Cv
  • Port Connection Type
    NPT
  • Port Gender
    Male
  • Valve Function
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)