Motion
H400SSL3/81/3PSKZOC

HAMLET VALVE & FITTING
H400SSL3/81/3PSKZOC

H-400-SS-L-3/8-1/3PS-KZOC SS VALVE
Mi Item #09381052
MFR #H400SSL3/81/3PSKZOC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H400SSL3/81/3PSKZOC

H-400-SS-L-3/8-1/3PS-KZOC SS VALVE
Mi Item #09381052
MFR #H400SSL3/81/3PSKZOC

Mfr description
H-400-SS-L-3/8-1/3PS-KZOC SS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    0.9800 in, 24.90 mm
  • Overall Length
    2.5000 in, 63.50 mm
  • Overall Width
    0.6880 in, 17.46 mm
  • Port Size
    3/8 in

Details

  • Action
    Spring Loaded Check
  • Actuation
    Spring Loaded
  • Ambient Temperature Range
    -15 to 500 °F, -26.1 to 260 °C
  • Body Material
    316 Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    1.47 Cv
  • Flow Rate
    1.47 Cv
  • Max Operating Temperature
    260 °C, 500 °F
  • Min Operating Temperature
    -26 °C, -15 °F
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 206.8 bar, 0 to 3000 psi
  • Operating Temperature Range
    -26.1 to 260 °C, -15 to 500 °F
  • Piping Type
    LET-LOK Compression
  • Port Connection Type
    LET-LOK
  • Port Gender
    Female
  • Seal Material
    Perfluor
  • Valve Function
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)