Motion
H500SSHL3/4
Manual Mechanical Air Control Valve - 2-Way, 3000 psig Max, 3/4 in Port, Stainless Steel Body
Mi Item #09381183
MFR #H500SSHL3/4
Price$450.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Mechanical Air Control Valve - 2-Way, 3000 psig Max, 3/4 in Port, Stainless Steel Body
Mi Item #09381183
MFR #H500SSHL3/4

Mfr description
H-500-SS-HL-3/4 SS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.03/each

Specifications

Dimensions

  • Overall Height
    2.3600 in, 60 mm
  • Overall Length
    74 mm, 2.9100 in
  • Overall Width
    1.5000 in, 38.20 mm
  • Port Size
    3/4 in

Details

  • Actuator Type
    Lever
  • Body Material
    Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    12.0 Cv
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    3000 psig
  • Number Of Ports
    2
  • Port Connection Type
    ONE-LOK
  • Seal Material
    PTFE
  • Standards Met
    ISO 15848-1, 2006 (E)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)