Motion
TS250X3TUFP-SS

PCI
TS250X3TUFP-SS

Pillow Block Take-Up Frame - TS Series, Telescoping Type, 3.0000 in Travel, 4.3750 in Bolt Center, 8.8750 in Length, Stainless Steel Material, 7.0000 in Base Width
MI ITEM #09386012
MFR #TS250X3TUFP-SS
List Price$576.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
TS250X3TUFP-SS

Pillow Block Take-Up Frame - TS Series, Telescoping Type, 3.0000 in Travel, 4.3750 in Bolt Center, 8.8750 in Length, Stainless Steel Material, 7.0000 in Base Width
MI ITEM #09386012
MFR #TS250X3TUFP-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$576.96/each for your price

Overview

Mfr description
TS250X3TUFP-SS
  • PCI Telescoping Take-Up Frames feature our exclusive indicator pin, showing the user exactly how much travel is available in either direction
  • Telescoping frames are side mounted, and their design allows the pulley and bearings to be cantilevered outside of the conveyor frame

Specifications

  • Frame Type
    Telescoping
  • Travel
  • Bolt Center To Center Length
    4.3750 in
  • Overall Length
  • Overall Height
    2.0000 in
  • Overall Width
    7.0000 in
  • Mounting Plate Bolt Hole Center Max
    4.3750 in
  • Frame Material
    Stainless Steel
  • Series
    TS
  • Rod Diameter
    3/4 in
  • Base Width
  • Bolt Size
    1/2 in
  • UPC_NO
    841946123015
  • Weight
    6 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text