Motion
TS250X12TUFP-SS

PCI
TS250X12TUFP-SS

Pillow Block Take-up Frame - TS Series, Telescoping Type, 12.0000 in Travel, 17.3750 in Bolt Center, 17.8750 in Length, Stainless Steel Material, 7.0000 in Base Width
Mi Item #09386015
MFR #TS250X12TUFP-SS
Price$997.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
TS250X12TUFP-SS

Pillow Block Take-up Frame - TS Series, Telescoping Type, 12.0000 in Travel, 17.3750 in Bolt Center, 17.8750 in Length, Stainless Steel Material, 7.0000 in Base Width
Mi Item #09386015
MFR #TS250X12TUFP-SS

Mfr description
TS250X12TUFP-SS
  • PCI Telescoping Take-Up Frames feature our exclusive indicator pin, showing the user exactly how much travel is available in either direction
  • Telescoping frames are side mounted, and their design allows the pulley and bearings to be cantilevered outside of the conveyor frame
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$997.37/each

Specifications

Dimensions

  • Base Width  
    7.0000 in
  • Bolt Center To Center Length
    17.3750 in
  • Bolt Size
    1/2 in
  • Frame Size
    250
  • Overall Height
    2.0000 in
  • Overall Length  
    17.8750 in
  • Overall Width
    7.0000 in
  • Rod Diameter
    3/4 in
  • Travel  
    12.0000 in
  • Weight
    13 lbs

Details

  • Duty Type
    Standard Duty
  • Frame Material
    Stainless Steel
  • Frame Type
    Telescoping
  • Mounting Plate Bolt Hole Center Max
    13.3750 in
  • Series
    TS
  • Style
    End Mount
  • UPC_NO
    841946123046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)