Motion
TS350X24TUFP-SS

PCI
TS350X24TUFP-SS

Pillow Block Take-Up Frame - TS Series, Telescoping Type, 24.0000 in Travel, 33.1250 in Bolt Center, 33.1250 in Length, Stainless Steel Material, 10.0000 in Base Width
MI ITEM #09386019
MFR #TS350X24TUFP-SS
Price$2,541.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
TS350X24TUFP-SS

Pillow Block Take-Up Frame - TS Series, Telescoping Type, 24.0000 in Travel, 33.1250 in Bolt Center, 33.1250 in Length, Stainless Steel Material, 10.0000 in Base Width
MI ITEM #09386019
MFR #TS350X24TUFP-SS

Mfr description
TS350X24TUFP-SS
  • PCI Telescoping Take-Up Frames feature our exclusive indicator pin, showing the user exactly how much travel is available in either direction
  • Telescoping frames are side mounted, and their design allows the pulley and bearings to be cantilevered outside of the conveyor frame
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,541.41/each

Specifications

Dimensions

  • Base Width  
    10.0000 in
  • Bolt Center To Center Length
    33.1250 in
  • Bolt Size
    5/8 in
  • Overall Height
    3.0000 in
  • Overall Length  
    33.1250 in
  • Overall Width
    10.0000 in
  • Rod Diameter
    1 in
  • Travel  
    24.0000 in
  • Weight
    43 lbs

Details

  • Frame Material
    Stainless Steel
  • Frame Type
    Telescoping
  • Mounting Plate Bolt Hole Center Max
    27.6250 in
  • Series
    TS
  • UPC_NO
    841946123121

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)