Motion
29053
Hard Hat Cooling Liners, Inserts & Neck Shade - Elastic , Polyester , Plastic Material, Color: Lime, Cooling Method: Sun Protection
Mi Item #09386059
MFR #29053
Price$13.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Cooling Liners, Inserts & Neck Shade - Elastic , Polyester , Plastic Material, Color: Lime, Cooling Method: Sun Protection
Mi Item #09386059
MFR #29053

Mfr description
8005 LIME HI-VIS HARD HAT NECK SHADE
  • Hi-Vis Mesh Neck Shade w/ Reflective: Breathable sun protection; fits almost any hard hat.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.05/each

Specifications

Dimensions

  • Length
    8 in
  • Width
    10 in

Details

  • Color
    Lime
  • Cooling Method
    Sun Protection
  • Country of Origin
    CHN
  • Description
    8005 Lime Hi-Vis Mesh Neck Shade w/ Reflective
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Hat
  • Material
    Plastic, Polyester, Elastic
  • Product Line
    GloWear
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • Series
    Headwear & Accessories
  • UPC_NO
    720476290537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)