Motion
UT1WPA-5A
Standard Ball Carriage Profile Rail - Series: SW, Standard, Size 1 Rail Size
Mi Item #09388963
MFR #UT1WPA-5A
Price$482.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: SW, Standard, Size 1 Rail Size
Mi Item #09388963
MFR #UT1WPA-5A

Mfr description
UT1WPA-5A UTILITRAK WHEEL PLATE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.91/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6 x 1.0
  • Nominal Rail Size
    Size 1
  • Weight
    181 g

Details

  • Bearing Material
    52100
  • Block Type
    Standard
  • Extended Features
    Molded Nylon End Caps
  • Finish Coating
    Polyurethane Paint
  • Included Accessories
    Molded Nylon End Caps
  • Lubrication
    Molded Nylon End Caps
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Shielded
  • Series
    SW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)