Motion
UT2WPAP-4A
Standard Ball Carriage Profile Rail - Series: PW, 90° Vee, Size 2 Rail Size
Mi Item #09388977
MFR #UT2WPAP-4A
Price$376.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: PW, 90° Vee, Size 2 Rail Size
Mi Item #09388977
MFR #UT2WPAP-4A

Mfr description
UT2WPAP-4A UTILITRAK WHEEL PLATE ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.23/each

Specifications

Dimensions

  • Nominal Rail Size
    Size 2

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    AISI 440C Stainless Bearing Steel
  • Block Type
    90° Vee
  • Extended Features
    Molded Nylon End Caps
  • Included Accessories
    Molded Nylon End Caps
  • Lubrication
    Molded Nylon End Caps
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Shielded
  • Series
    PW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)