Motion
UT3WPAXR
Standard Ball Carriage Profile Rail - Series: SW, Standard, Size 3 Rail Size
Mi Item #09388985
MFR #UT3WPAXR
Price$383.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: SW, Standard, Size 3 Rail Size
Mi Item #09388985
MFR #UT3WPAXR

Mfr description
UT3WPAXR UTILITRAK WHEEL PLATE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.95/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 x 1.5
  • Nominal Rail Size
    Size 3
  • Weight
    910 g

Details

  • Bearing Material
    Carbon Steel
  • Block Type
    Standard
  • Extended Features
    Molded Nylon End Caps
  • Included Accessories
    Molded Nylon End Caps
  • Lubrication
    Molded Nylon End Caps
  • Measurement Standard
    Metric
  • Resistance Features
    Sealed
  • Seal Type
    Sealed
  • Series
    SW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)