Motion
UT3WPAXR-4A
Standard Ball Carriage Profile Rail - Series: SW, Non-Flanged, Size 3 Rail Size
Mi Item #09388986
MFR #UT3WPAXR-4A
Price$566.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: SW, Non-Flanged, Size 3 Rail Size
Mi Item #09388986
MFR #UT3WPAXR-4A

Mfr description
UT3WPAXR-4A UTILITRAK WHEEL PLATE ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.74/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8 x 1.25
  • Nominal Rail Size
    Size 3
  • Weight
    1478 g

Details

  • Bearing Material
    Carbon Steel
  • Block Type
    Non-Flanged
  • Extended Features
    Molded Nylon End Caps, Sealed
  • Finish Coating
    Polyurethane Paint
  • Included Accessories
    Molded Nylon End Caps
  • Lubrication
    Molded Nylon End Caps
  • Measurement Standard
    Metric
  • Resistance Features
    Vibration-Resistant
  • Seal Type
    Sealed
  • Series
    SW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)