Specifications
Dimensions
- Mount Hole Screw SizeM8 x 1.25
Details
- Bearing MaterialCarbon Steel
- Block TypeStandard
- Finish CoatingPolyurethane Paint
- Included AccessoriesMolded Nylon End Caps
- LubricationMolded Nylon End Caps
- Measurement StandardMetric
- Resistance FeaturesCorrosion Resistant
- Seal TypeSealed
- SeriesSW Series