Motion
UT3WPAXS
Standard Ball Carriage Profile Rail - Series: SW, 90° Vee
Mi Item #09388988
MFR #UT3WPAXS
Price$351.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: SW, 90° Vee
Mi Item #09388988
MFR #UT3WPAXS

Mfr description
UT3WPAXS UTILITRAK WHEEL PLATE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.42/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 x 1.5
  • Weight
    943 g

Details

  • Bearing Material
    Carbon Steel
  • Block Type
    90° Vee
  • Extended Features
    Vibration-Resistant Lock Nut, Eccentric Bearing
  • Included Accessories
    Molded Nylon End Caps
  • Lubrication
    Molded Nylon End Caps
  • Measurement Standard
    Metric
  • Resistance Features
    Vibration-Resistant
  • Seal Type
    Seal, Shield
  • Series
    SW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)