Motion
UT3WPAXS-5A
Standard Ball Carriage Profile Rail - Series: SW, Wheel Plate, Size 3 Rail Size
Mi Item #09388990
MFR #UT3WPAXS-5A
Price$665.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: SW, Wheel Plate, Size 3 Rail Size
Mi Item #09388990
MFR #UT3WPAXS-5A

Mfr description
UT3WPAXS-5A UTILITRAK WHEEL PLATE ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$665.34/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 x 1.5
  • Nominal Rail Size
    Size 3
  • Weight
    1533 g

Details

  • Bearing Material
    Carbon Steel
  • Block Type
    Wheel Plate
  • Extended Features
    Molded Nylon End Caps, Sealed, Shielded
  • Included Accessories
    Molded Nylon End Caps
  • Lubrication
    Molded Nylon End Caps
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Seal, Shield
  • Series
    SW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)