Motion
UTTS3-2560
Linear Single Edge Track - Size: 3, 2560 mm Overall Length, 32 Holes, Carbon Steel Material
Mi Item #09389350
MFR #UTTS3-2560
Price$2,433.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Single Edge Track - Size: 3, 2560 mm Overall Length, 32 Holes, Carbon Steel Material
Mi Item #09389350
MFR #UTTS3-2560

Mfr description
UTTS3-2560 UTILITRAK TRACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,433.19/each

Specifications

Dimensions

  • Length
    2560 mm
  • Overall Length
    2560 mm
  • Overall Length Diameter
    2560 mm
  • Overall Width
    0.8750 in, 22.23 mm
  • Size
    3
  • Width
    0.8750 in, 22.23 mm

Details

  • Material
    Carbon Steel
  • Number Of Holes
    32
  • Series
    SW
  • Type
    UtiliTrak
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)