1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
2092849
Hydraulic Filter Element - 5 µm
MI ITEM #
09389557
MFR #
2092849
Your Price
$782.04
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
HYDAC CORP 2092849
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
2092849
Hydraulic Filter Element - 5 µm
MI ITEM #
09389557
MFR #
2092849
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$782.04
/each
(List
$1,052.09
)
Qty
Add to Cart
Overview
Mfr description
1300 R 005 BN4HC /-B4-KE50 ELEMENT
Specifications
Filter Rating
5 µm
Type
Hydraulic Filter Element
Material
Microglass
Max Operating Temperature
212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data