Motion
FTR-4.50-SS

PCI
FTR-4.50-SS

Flanged Cam Follower - 4.5000 in Roller Dia., 1.9375 in Roller Width, 5.4375 in Flange Dia., 0.5900 in Flange Thickness, Single Flanged, Sealed
Mi Item #09395248
MFR #FTR-4.50-SS
Price$1,419.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-4.50-SS

Flanged Cam Follower - 4.5000 in Roller Dia., 1.9375 in Roller Width, 5.4375 in Flange Dia., 0.5900 in Flange Thickness, Single Flanged, Sealed
Mi Item #09395248
MFR #FTR-4.50-SS

Mfr description
FTR-4.50-SS
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected. Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,419.41/each

Specifications

Dimensions

  • Flange Diameter  
    5.4375 in
  • Flange Thickness  
    0.5900 in
  • Roller Diameter  
    4.5000 in
  • Roller Width  
    1.9375 in
  • Stud Diameter  
    1.2500 in
  • Thread Length
    1.7500 in
  • Thread Size  
    1-1/4-12
  • Weight
    10.16 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Number Of Rows
    Double
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Dual Lip
  • Series
    FTR-SS
  • UPC_NO
    00841946135568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)